Washdown Motor, 3 Ph, TEFC, 5 HP, 1750 rpm

DAYTON| Zoro #: G0925967| Mfr #: 2LHL1

$790.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0925967 Mfr #: 2LHL1
Motor Bearings: BallIns. Class: F
Motor Enclosure Design: Totally Enclosed Fan-CooledMotor Shaft Rotation: CW/CCW
Max. Ambient Temp.: 40 Degrees CMotor Application: Washdown
Motor Service Factor: 1.15Item: Washdown Motor
Phase: 3HP: 5
Motor Thermal Protection: NoneMotor Design: 3-Phase
NEMA Design: BVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Standards: UL Recognized (E47479), CSA Certified (LR225293), USDA ApprovedApplication: Used in Close Coupled Pump Applications
Drain Plugs: (4) Shaft End, (3) Lead End, (2) In Conduit BoxConduit Box: Cast Aluminum with Buna N Gasketed Cover
Motor Shaft Design: JM ThreadedFrame Material: Epoxy Coated
Motor Mounting Position: All AngleVoltage: 208-230/460
Motor Mounting Type: Face/BaseShaft Material: 303 Stainless Steel
Shaft Length: 4-1/4"Length Less Shaft: 12"
Overall Length: 16-1/4"Nameplate RPM: 1750
Shaft Dia.: 7/8"Nominal Efficiency: 87.5%
Full Load Amps: 14.0-13.0/6.5Body Dia.: 8-3/8"
Hz: 60Frame: 184JM
Endshields: Cast AluminumDuty: Continuous
Country of Origin (subject to change): Mexico

Product Description

Washdown Motor, 3-Phase, 5 HP, 1750 Nameplate RPM, Voltage 208-230/460, Phase 3, 184JM Frame, Totally Enclosed Fan-Cooled, Full Load Amps 14.0-13.0/6.5, 60 Hz, Thermal Protection None, F Insulation Class, Service Factor 1.15, Ball Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 16-1/4 In., Shaft Dia. 7/8 In., Shaft Length 4-1/4 In., Body Dia. 8-3/8 In., Length Less Shaft 12 In., Continuous Duty, Frame Material Epoxy Coated
Save 15%. Sign up for Z-mail.