Washdown Motor, 3 Ph, TEFC, 5 HP, 1760 rpm

DAYTON| Zoro #: G0602637| Mfr #: 5XAU4

$970.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0602637 Mfr #: 5XAU4
HP: 5Motor Thermal Protection: None
Motor Design: 3-PhaseMotor Application: Washdown
Phase: 3Motor Enclosure Design: Totally Enclosed Fan-Cooled
Motor Shaft Rotation: CW/CCWMax. Ambient Temp.: 40 Degrees C
Motor Bearings: BallItem: Washdown Motor
Ins. Class: FMotor Service Factor: 1.15
NEMA Design: BApplication: High Humidity, Wet Environments and Areas Where Motor is Occasionally Exposed to High Pressure Washdowns
Voltage Compatibility: 460, 230/460, 220-230/460Drain Plugs: (3) Shaft End, (4) Lead End, (2) In Conduit Box
Conduit Box: Cast Aluminum with Buna N Gasketed CoverStandards: UL Recognized (E47479), CSA Certified (LR225293), USDA Approved
Full Load Amps: 12.6/6.3Voltage: 230/460
Shaft Material: 303 Stainless SteelShaft Length: 2-3/4"
Overall Length: 15-1/2"Nominal Efficiency: 89.5%
Motor Shaft Design: KeyedBody Dia.: 8-3/8"
Hz: 60/50Motor Mounting Position: All Angle
Frame: 184TFootnotes: 8, 11
Motor Mounting Type: Rigid BaseEndshields: Cast Aluminum
Duty: ContinuousInverter Rated: Yes
Length Less Shaft: 12-3/4"Nameplate RPM: 1760
Shaft Dia.: 1-1/8"Frame Material: Epoxy Coated
Country of Origin (subject to change): Mexico

Product Description

Washdown Motor, 3-Phase, 5 HP, 1760 Nameplate RPM, Voltage 230/460, Phase 3, 184T Frame, Totally Enclosed Fan-Cooled, Full Load Amps 12.6/6.3, 60/50 Hz, Thermal Protection None, F Insulation Class, Service Factor 1.15, Ball Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 15-1/2 In., Shaft Dia. 1-1/8 In., Shaft Length 2-3/4 In., Body Dia. 8-3/8 In., Length Less Shaft 12-3/4 In., Continuous Duty, Frame Material Epoxy Coated, Shaft Material 303 Stainless Steel
Save 15%. Sign up for Z-mail.