Washdown Motor, 3 Ph, TENV, 3/4 HP, 1725 rpm

DAYTON| Zoro #: G0571435| Mfr #: 1TTC2

$397.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0571435 Mfr #: 1TTC2
Motor Shaft Design: KeyedMotor Service Factor: 1.15
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Item: Washdown MotorPhase: 3
Ins. Class: FInverter Rated: Yes
Shaft Length: 1-7/8"Max. Ambient Temp.: 40 Degrees C
Motor Application: WashdownMotor Enclosure Design: Totally Enclosed Nonventilated
HP: 3/4Motor Thermal Protection: None
Motor Design: 3-PhaseShaft Dia.: 5/8"
Duty: ContinuousDrain Plugs: (4) Each End, (2) In Conduit Box
Standards: UL Recognized (E47479), CSA Certified (LR63596), USDA ApprovedVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Frame: 56Nameplate RPM: 1725
NEMA Design: BFull Load Amps: 2.7-2.5/1.25
Frame Material: Epoxy CoatedVoltage: 208-230/460
Shaft Material: 303 Stainless SteelOverall Length: 12-1/2"
Motor Mounting Position: All AngleNominal Efficiency: 80.0%
Motor Mounting Type: Rigid BaseHz: 60
Length Less Shaft: 8-1/4"Conduit Box: Cast Oversized Gasketed
Country of Origin (subject to change): United States

Product Description

Washdown Motor, 3-Phase, 3/4 HP, 1725 Nameplate RPM, Voltage 208-230/460, Phase 3, 56 Frame, Totally Enclosed Nonventilated, Full Load Amps 2.7-2.5/1.25, 60 Hz, Thermal Protection None, F Insulation Class, Service Factor 1.15, Ball Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-1/2 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Length Less Shaft 8-1/4 In., Continuous Duty, Frame Material Epoxy Coated, Shaft Material 303 Stainless Steel

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.