JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Washdown Motor, PSC, TENV, 1/3 HP, 1700 rpm

DAYTON| Zoro #: G2307907| Mfr #: 1TRY7

$462.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2307907 Mfr #: 1TRY7
Drain Plugs: (2) Each End, (2) In Conduit BoxPhase: 1
Frame: 48YMotor Shaft Rotation: CW/CCW
Shaft Dia.: 1/2"Motor Service Factor: 1.00
Motor Application: WashdownVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Standards: UL Recognized (E47479), CSA Certified (LR63596), USDA ApprovedLength Less Shaft: 7-1/4"
Shaft Material: 303 Stainless SteelMotor Mounting Type: Yoke
Motor Bearings: BallNominal Efficiency: 66%
Motor Mounting Position: All AngleShaft Length: 2-1/2"
NEMA Design: NMotor Shaft Design: Keyed
Conduit Box: Cast Oversized GasketedHz: 60
HP: 1/3Nameplate RPM: 1700
Motor Enclosure Design: Totally Enclosed NonventilatedIns. Class: F
Item: Washdown MotorOverall Length: 9-1/2"
Max. Ambient Temp.: 40 Degrees CFull Load Amps: 4.2/2.1
Body Dia.: 5-5/8"Motor Design: Permanent Split Capacitor
Voltage: 115/230Duty: Continuous
Frame Material: Epoxy CoatedMotor Thermal Protection: Auto
Country of Origin (subject to change): United States

Product Description

Washdown Motor, Permanent Split Capacitor, 1/3 HP, 1700 Nameplate RPM, Voltage 115/230, Phase 1, 48Y Frame, Totally Enclosed Nonventilated, Full Load Amps 4.2/2.1, 60 Hz, Thermal Protection Auto, F Insulation Class, Service Factor 1.00, Ball Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 9-1/2 In., Shaft Dia. 1/2 In., Shaft Length 2-1/2 In., Body Dia. 5-5/8 In., Length Less Shaft 7-1/4 In., Continuous Duty, Frame Material Epoxy Coated

Product Reviews

Save 15%. Sign up for Z-mail.