Washdown Motor, PSC, TENV, 1/4 HP, 1700 rpm

DAYTON| Zoro #: G2119284| Mfr #: 1TRY8

$479.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2119284 Mfr #: 1TRY8
Voltage: 115/230Body Dia.: 5-5/8"
Motor Shaft Design: KeyedHz: 60
Motor Service Factor: 1.00Motor Shaft Rotation: CW/CCW
Frame: 48YMotor Bearings: Ball
Standards: UL Recognized (E47479), CSA Certified (LR63596), USDA ApprovedOverall Length: 9"
Frame Material: Epoxy CoatedItem: Washdown Motor
Phase: 1Ins. Class: F
Full Load Amps: 3.4/1.7Motor Mounting Type: Yoke
Shaft Length: 2-1/2"Max. Ambient Temp.: 40 Degrees C
Length Less Shaft: 6-3/4"Shaft Material: 303 Stainless Steel
Motor Application: WashdownVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Conduit Box: Cast Oversized GasketedNominal Efficiency: 64%
Motor Enclosure Design: Totally Enclosed NonventilatedDrain Plugs: (2) Each End, (2) In Conduit Box
Motor Mounting Position: All AngleNameplate RPM: 1700
HP: 1/4Motor Thermal Protection: Auto
Motor Design: Permanent Split CapacitorNEMA Design: N
Shaft Dia.: 1/2"Duty: Continuous
Country of Origin (subject to change): United States

Product Description

Washdown Motor, Permanent Split Capacitor, 1/4 HP, 1700 Nameplate RPM, Voltage 115/230, Phase 1, 48Y Frame, Totally Enclosed Nonventilated, Full Load Amps 3.4/1.7, 60 Hz, Thermal Protection Auto, F Insulation Class, Service Factor 1.00, Ball Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 9 In., Shaft Dia. 1/2 In., Shaft Length 2-1/2 In., Body Dia. 5-5/8 In., Length Less Shaft 6-3/4 In., Continuous Duty, Frame Material Epoxy Coated

Product Reviews

Save 15%. Sign up for Z-mail.