KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1740 rpm

DAYTON| Zoro #: G1476307| Mfr #: 2LHK4

$575.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: F
Voltage: 208-230/460
Motor Mounting Type: Face/Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1476307 Mfr #: 2LHK4
Ins. Class: FVoltage: 208-230/460
Motor Mounting Type: Face/BasePhase: 3
NEMA Design: BBody Dia.: 6-1/2"
Drain Plugs: (4) Each End, (2) In Conduit BoxFrame: 143JM
Motor Thermal Protection: NoneMotor Application: Washdown
HP: 1-1/2Item: Washdown Close Coupled Pump Motor
Motor Mounting Position: All AngleApplication: Used in Close Coupled Pump Applications
Motor Shaft Rotation: CW/CCWMotor Shaft Design: JM Threaded
Shaft Material: 303 Stainless SteelNameplate RPM: 1740
Endshields: Cast AluminumFrame Material: Epoxy Coated
Motor Service Factor: 1.15Overall Length: 16"
Duty: ContinuousConduit Box: Cast Aluminum with Buna-N Gasketed Cover
Motor Enclosure Design: Totally Enclosed Fan-CooledMax. Ambient Temp.: 40 Degrees C
RPM Range: 1701-1800Hz: 60
Motor Bearings: BallShaft Dia.: 7/8"
Length Less Shaft: 11"Shaft Length: 4-1/4"
Nominal Efficiency: 84.0%Motor Design: 3-Phase
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Full Load Amps: 4.5-4.4/2.2
Standards: UL Recognized (E47479), CSA Certified (LR225293), USDA ApprovedCountry of Origin (subject to change): United States

Description

Washdown Motor, 3-Phase, 1-1/2 HP, 1740 Nameplate RPM, Voltage 208-230/460, Phase 3, 143JM Frame, Totally Enclosed Fan-Cooled, Full Load Amps 4.5-4.4/2.2, 60 Hz, Thermal Protection None, F Insulation Class, Service Factor 1.15, Ball Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 16 In., Shaft Dia. 7/8 In., Shaft Length 4-1/4 In., Body Dia. 6-1/2 In., Length Less Shaft 11 In., Continuous Duty, Frame Material Epoxy Coated, Shaft Material 303 Stainless Steel

Reviews