Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 3450 rpm

DAYTON| Zoro #: G2062383| Mfr #: 2LHP5

$510.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2062383 Mfr #: 2LHP5
Motor Service Factor: 1.15Motor Shaft Rotation: CW/CCW
Motor Bearings: BallMotor Enclosure Design: Totally Enclosed Fan-Cooled
Item: Washdown MotorPhase: 3
Ins. Class: FMax. Ambient Temp.: 40 Degrees C
Motor Application: WashdownHP: 1-1/2
Motor Thermal Protection: NoneMotor Design: 3-Phase
Duty: ContinuousDrain Plugs: (4) Each End, (2) In Conduit Box
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Standards: UL Recognized (E47479), CSA Certified (LR225293), USDA Approved
Application: Used in Jet Pump ApplicationsConduit Box: Cast Aluminum with Buna N Gasketed Cover
Full Load Amps: 4.4-4.2/2.1Motor Shaft Design: Threaded
Frame Material: Epoxy CoatedMotor Mounting Position: All Angle
Voltage: 208-230/460Motor Mounting Type: Face
Shaft Material: 303 Stainless SteelLength Less Shaft: 9-3/4"
Shaft Length: 2-7/16"Shaft Dia.: 5/8"
Overall Length: 12-1/8"Body Dia.: 6-1/2"
Nominal Efficiency: 81.5%Frame: 56J
Hz: 60NEMA Design: B
Endshields: Cast AluminumNameplate RPM: 3450
Country of Origin (subject to change): United States

Product Description

Washdown Motor, 3-Phase, 1-1/2 HP, 3450 Nameplate RPM, Voltage 208-230/460, Phase 3, 56J Frame, Totally Enclosed Fan-Cooled, Full Load Amps 4.4-4.2/2.1, 60 Hz, Thermal Protection None, F Insulation Class, Service Factor 1.15, Ball Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-1/8 In., Shaft Dia. 5/8 In., Shaft Length 2-7/16 In., Body Dia. 6-1/2 In., Length Less Shaft 9-3/4 In., Continuous Duty, Frame Material Epoxy Coated

Product Reviews

Save 15%. Sign up for Z-mail.