KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 3490 rpm

DAYTON| Zoro #: G0660213| Mfr #: 2LHK3

$522.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: F
Voltage: 208-230/460
Motor Mounting Type: Face/Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0660213 Mfr #: 2LHK3
Ins. Class: FVoltage: 208-230/460
Motor Mounting Type: Face/BasePhase: 3
NEMA Design: BBody Dia.: 6-1/2"
Drain Plugs: (4) Each End, (2) In Conduit BoxFrame: 143JM
Motor Thermal Protection: NoneMotor Application: Washdown
HP: 1-1/2Item: Washdown Close Coupled Pump Motor
Motor Mounting Position: All AngleApplication: Used in Close Coupled Pump Applications
Motor Shaft Rotation: CW/CCWMotor Shaft Design: JM Threaded
Shaft Material: 303 Stainless SteelNameplate RPM: 3490
Endshields: Cast AluminumFrame Material: Epoxy Coated
Motor Service Factor: 1.15Overall Length: 13-3/4"
Duty: ContinuousConduit Box: Cast Aluminum with Buna-N Gasketed Cover
Motor Enclosure Design: Totally Enclosed Fan-CooledMax. Ambient Temp.: 40 Degrees C
RPM Range: 3001-3600Hz: 60
Motor Bearings: BallShaft Dia.: 7/8"
Length Less Shaft: 11"Shaft Length: 4-1/4"
Nominal Efficiency: 82.5%Motor Design: 3-Phase
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Full Load Amps: 4.4-4.0/2.0
Standards: UL Recognized (E47479), CSA Certified (LR225293), USDA ApprovedCountry of Origin (subject to change): United States

Description

Washdown Close Coupled Pump Motor, 3-Phase, 1-1/2 HP, 3490 Nameplate RPM, Voltage 208-230/460, Phase 3, 143JM Frame, Totally Enclosed Fan-Cooled, Full Load Amps 4.4-4.0/2.0, 60 Hz, All Angle Motor Mounting Position, Motor Thermal Protection None, F Ins. Class, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13-3/4 In., Shaft Dia. 7/8 In., Shaft Length 4-1/4 In., Body Dia. 6-1/2 In., Length Less Shaft 11 In.

Reviews