BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Washdown Mtr, 3 Ph, TEFC, 7-1/2 HP, 3520 rpm

DAYTON| Zoro #: G0413542| Mfr #: 2RKZ1

$1470.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEMA Design: BMotor Shaft Design: KeyedNameplate RPM: 3520
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0413542 Mfr #: 2RKZ1
NEMA Design: BMotor Shaft Design: Keyed
Nameplate RPM: 3520Nominal Efficiency: 89.5%
Motor Application: WashdownMotor Bearings: Ball
Ins. Class: FShaft Material: Stainless Steel
Motor Thermal Protection: NoneHP: 7-1/2
Drain Plugs: 4 per EndshieldFrame: 213TC
Frame Material: Stainless SteelRPM Range: 3001-3600
Footnotes: 3Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Shaft Length: 3-3/8"Body Dia.: 10"
Item: Washdown MotorLength Less Shaft: 18-1/8"
Motor Enclosure Design: Totally Enclosed Fan-CooledMotor Service Factor: 1.15
Phase: 3Voltage: 230/460
Max. Ambient Temp.: 40 Degrees CConduit Box: Split
Motor Design: 3-PhaseFull Load Amps: 19.0/9.5
Duty: ContinuousMotor Mounting Type: Face/Base
Shaft Dia.: 1-3/8"Hz: 60
Overall Length: 21-1/2"Motor Shaft Rotation: CW/CCW
Country of Origin (subject to change): China

Description

Washdown Motor, 3-Phase, 7-1/2 HP, 3520 Nameplate RPM, Voltage 230/460, Phase 3, 213TC Frame, Totally Enclosed Fan-Cooled, Full Load Amps 19.0/9.5, 60 Hz, Motor Thermal Protection None, F Ins. Class, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 21-1/2 In., Shaft Dia. 1-3/8 In., Shaft Length 3-3/8 In., Body Dia. 10 In., Length Less Shaft 18-1/8 In., Continuous Duty, Motor Frame Material Stainless Steel

Reviews