Washdown Mtr, 3 Ph, TENV, 1-1/2 HP, 3450 rpm

DAYTON| Zoro #: G1499671| Mfr #: 1TTA1

$540.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1499671 Mfr #: 1TTA1
Motor Shaft Design: KeyedMotor Shaft Rotation: CW/CCW
Motor Bearings: BallItem: Washdown Motor
Phase: 3Ins. Class: F
Inverter Rated: YesMax. Ambient Temp.: 40 Degrees C
Shaft Material: 303 Stainless SteelMotor Application: Washdown
Conduit Box: Cast Oversized GasketedMotor Enclosure Design: Totally Enclosed Nonventilated
Drain Plugs: (4) Each End, (2) In Conduit BoxMotor Mounting Position: All Angle
HP: 1-1/2Motor Thermal Protection: None
Motor Design: 3-PhaseNEMA Design: B
Duty: ContinuousStandards: UL Recognized (E47479), CSA Certified (LR63596), USDA Approved
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Nominal Efficiency: 84.0%
Length Less Shaft: 10-5/8"Hz: 60
Shaft Dia.: 5/8"Nameplate RPM: 3450
Frame: 56HCFull Load Amps: 4.2-3.8/1.9
Frame Material: Epoxy CoatedVoltage: 208-230/460
Shaft Length: 1-7/8"Motor Service Factor: 1.15
Overall Length: 12-1/2"Motor Mounting Type: Face/Base
Country of Origin (subject to change): United States

Product Description

Washdown Motor, 3-Phase, 1-1/2 HP, 3450 Nameplate RPM, Voltage 208-230/460, Phase 3, 56HC Frame, Totally Enclosed Nonventilated, Full Load Amps 4.2-3.8/1.9, 60 Hz, Thermal Protection None, F Insulation Class, Service Factor 1.15, Ball Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-1/2 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Length Less Shaft 10-5/8 In., Continuous Duty, Frame Material Epoxy Coated, Shaft Material 303 Stainless Steel

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.