Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Water Tank, 26 Gal, 34 1/2 H x 16 Dia

  • Zoro #: G3195507
  • Mfr #: 3GVT7
$357.17
  • Gallons Drawdown @ 50-70 PSI: 6.1
  • Diaphragm: Butyl Rubber
  • PSI Gauge NPT (In.): -
See full product details
This item ships free.

Dayton #3GVT7 Specifications

  • Zoro #: G3195507
  • Mfr #: 3GVT7
Gallons Drawdown @ 50-70 PSI: 6.1 Diaphragm: Butyl Rubber
PSI Gauge NPT (In.): - Inlet/Outlet NPT (In.): 1 F
Tank Style: Vertical Gallons Drawdown @ 70-90 PSI: 5.0
Air Volume Control NPT (In.): - Agency Compliance: NSF/WSC
Tank (Gal.): 26 Standard Tank Equivalent (Gal.): 82
Gallons Drawdown @ 20-40 PSI: 10.5 Gallons Drawdown @ 80-100 PSI: 4.5
Max. Working Pressure (PSI): 125 Max. Temp. (F): 140
Precharge Pressure (PSI): 40 Acceptance Factor: 0.40
Item: Water Tank Gallons Drawdown @ 40-60 PSI: 7.7
Gallons Drawdown @ 30-50 PSI: 7.0 Dia. (In.): 16
Inlet Distance (In.): - Outlet Distance (In.): -
Gallons Drawdown @ 60-80 PSI: 5.5 Construction Material: Steel
Pump Mount: - Length (In.): -
Type: Precharged Net Boiler Output x BtuM: -
Height (In.): 34-1/2 Manufacturers Warranty Length: 5 yr
Overall Height: 34 1/2 in Inlet: 1 in
Drawdown @ 80-100 PSI: 4.5 gpm Drawdown @ 30-50 PSI: 7.0 gpm
Drawdown @ 50-70 PSI: 6.1 gpm Drawdown @ 20-40 PSI: 10.5 gal
Drawdown @ 40-60 PSI: 7.7 gal Tank Orientation: Vertical
Drawdown @ 70-90 PSI: 5.0 gpm Inlet Gender: Female
Tank Capacity: 26.0 gal Precharge Pressure: 40 psi
Diameter: 16 in Body Material: Steel
Max. Water Temp.: 140 Degrees F Drawdown @ 60-80 PSI: 5.5 gal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Water Tank, Tank Capacity 26.0 gal, Tank Orientation Vertical, Precharge Pressure 40 psi, Body Material Steel, Max. Water Temp. 140 Degrees F, Drawdown @ 20-40 PSI 10.5 gal, Drawdown @ 30-50 PSI 7.0 gpm, Drawdown @ 40-60 PSI 7.7 gal, Drawdown @ 50-70 PSI 6.1 gpm, Drawdown @ 60-80 PSI 5.5 gal, Drawdown @ 70-90 PSI 5.0 gpm, Drawdown @ 80-100 PSI 4.5 gpm, Overall Height 34 1/2 in, Diameter 16 in, Inlet 1 in, Manufacturers Warranty Length 5 yr

Restrictions and Compliance

Hazardous material
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Dayton #3GVT7