Water Tank, 62 Gal, 48 H x 21 Dia.

DAYTON| Zoro #: G0499624| Mfr #: 3GVT9

$555.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: PrechargedGallons Drawdown @ 30-50 PSI: 16.7Gallons Drawdown @ 60-80 PSI: 13.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0499624 Mfr #: 3GVT9
Type: PrechargedGallons Drawdown @ 30-50 PSI: 16.7
Gallons Drawdown @ 60-80 PSI: 13.1Standard Tank Equivalent (Gal.): 220
Gallons Drawdown @ 20-40 PSI: 25Height (In.): 48
Gallons Drawdown @ 40-60 PSI: 18.3Tank Style: Vertical
Inlet/Outlet NPT (In.): 1-1/4" FManufacturers Warranty Length: 5 yr.
Agency Compliance: NSF/WSCGallons Drawdown @ 70-90 PSI: 11.8
Acceptance Factor: 0.40Construction Material: Steel
Dia. (In.): 21Max. Temp. (F): 140
Tank (Gal.): 62Max. Working Pressure (PSI): 125
Item: Water TankDiaphragm: Butyl Rubber
Gallons Drawdown @ 80-100 PSI: 10.8Gallons Drawdown @ 50-70 PSI: 14.6
Precharge Pressure (PSI): 40Country of Origin (subject to change): United States

Description

Water Tank, Precharged, Tank (Gal.) 62, Standard Tank Equivalent (Gal.) 220, Vertical Tank Style, 25 Gallons Drawdown @ 20-40 PSI, 16.7 Gallons Drawdown @ 30-50 PSI, 18.3 Gallons Drawdown @ 40-60 PSI, 14.6 Gallons Drawdown @ 50-70 PSI, 13.1 Gallons Drawdown @ 60-80 PSI, 11.8 Gallons Drawdown @ 70-90 PSI, 10.8 Gallons Drawdown @ 80-100 PSI, Precharge Pressure (PSI) 40, Acceptance Factor 0.40, Height (In.) 48, Dia. (In.) 21, Inlet/Outlet NPT (In.) 1-1/4 In. F, Max. Working Pressure (PSI) 125

Restrictions and Compliance

*3: Hazardous material
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews