Water Tank, 81 Gal, 62 H x 21 Dia.

DAYTON| Zoro #: G0467153| Mfr #: 3GVU1

$596.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gallons Drawdown @ 30-50 PSI: 21.8Gallons Drawdown @ 70-90 PSI: 15.5Standard Tank Equivalent (Gal.): 220
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0467153 Mfr #: 3GVU1
Gallons Drawdown @ 30-50 PSI: 21.8Gallons Drawdown @ 70-90 PSI: 15.5
Standard Tank Equivalent (Gal.): 220Acceptance Factor: 0.40
Agency Compliance: NSF/WSCTank Style: Vertical
Gallons Drawdown @ 40-60 PSI: 23.9Diaphragm: Butyl Rubber
Type: PrechargedItem: Water Tank
Gallons Drawdown @ 80-100 PSI: 14.1Construction Material: Steel
Max. Temp. (F): 140Tank (Gal.): 81
Inlet/Outlet NPT (In.): 1-1/4" FPrecharge Pressure (PSI): 40
Height (In.): 62Gallons Drawdown @ 60-80 PSI: 17.1
Dia. (In.): 21Gallons Drawdown @ 50-70 PSI: 19.1
Manufacturers Warranty Length: 5 yr.Gallons Drawdown @ 20-40 PSI: 32.6
Max. Working Pressure (PSI): 125Country of Origin (subject to change): United States

Description

Water Tank, Precharged, Tank (Gal.) 81, Standard Tank Equivalent (Gal.) 220, Vertical Tank Style, 32.6 Gallons Drawdown @ 20-40 PSI, 21.8 Gallons Drawdown @ 30-50 PSI, 23.9 Gallons Drawdown @ 40-60 PSI, 19.1 Gallons Drawdown @ 50-70 PSI, 17.1 Gallons Drawdown @ 60-80 PSI, 15.5 Gallons Drawdown @ 70-90 PSI, 14.1 Gallons Drawdown @ 80-100 PSI, Precharge Pressure (PSI) 40, Acceptance Factor 0.40, Height (In.) 62, Dia. (In.) 21, Length (In.) -, Inlet/Outlet NPT (In.) 1-1/4 F

Restrictions and Compliance

*3: Hazardous material
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews