KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wear Pad, 4 In X 12 In, White

DAYTON| Zoro #: G1157974| Mfr #: 2MJV9

$15.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Wear Pad
Color: White
Sling Width: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1157974 Mfr #: 2MJV9
Item: Wear PadColor: White
Sling Width: 2"Length: 12"
Thickness: 5/16"Material: Polyester
Country of Origin (subject to change): India

Description

Wear Pad, Length 12 In., Thickness 5/16 In., For Sling Width 2 In., Material Polyester, Color White

Reviews