Wear Pad, 6 In X 12 In, White

DAYTON| Zoro #: G2197587| Mfr #: 2MJV6

$21.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteItem: Wear PadLength: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2197587 Mfr #: 2MJV6
Color: WhiteItem: Wear Pad
Length: 12"Thickness: 5/16"
Material: PolyesterSling Width: 4"
Country of Origin (subject to change): India

Description

Wear Pad, Length 12 In., Thickness 5/16 In., For Sling Width 4 In., Material Polyester, Color White

Reviews