Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Web Sling, 11 ft., 12 in. L
  • Zoro #: G0273826
  • Mfr #: 35XH55
$51.91
  • Vertical Hitch Capacity: 11,500 lb.
  • Number of Plies: 2
  • Sling Width: 4"
See full product details
This item ships free.

Dayton #35XH55 Specifications

  • Zoro #: G0273826
  • Mfr #: 35XH55
Vertical Hitch Capacity: 11,500 lb. Number of Plies: 2
Sling Width: 4" Sling Material: Polyester
Resists: Abrasion, Cutting Material: Polyester
Length: 11 ft. Number of Sling Legs: 1
Width: 4" Basket Hitch Capacity: 23,000 lb.
Sling Type: Flat Eye and Eye Choker Hitch Capacity: 9200 lb.
Web Grade: Heavy-Duty Wear Resistant Cover: None
Standards: ASME B30.9, OSHA, WSTDA Sling Rating: Type 3
Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag Temp. Range: -40 Degrees to 194 Degrees F
Sling Length: 11 ft. Color: Gray
Item - Web Slings: Web Sling Item: Web Sling
Yarn Coating: Non-Hazardous Acrylic Eye Length: 12"
Closeout: Yes Shop By: Closeout
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 11,500 lb., Sling Length 11 ft., Sling Width 4 In., Number of Plies 2, Sling Material Polyester, Choker Hitch Capacity 9200 lb., Basket Hitch Capacity 23,000 lb., Wear Resistant Cover None, Eye Length 12 In., Color Gray, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA, WSTDA

Reviews of Dayton #35XH55