Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Web Sling, 13 ft., 16 in. L
  • Zoro #: G0273668
  • Mfr #: 35XH71
$167.88
  • Material: Polyester
  • Color: Gray
  • Temp. Range: -40 Degrees to 194 Degrees F
See full product details
This item ships free.

Dayton #35XH71 Specifications

  • Zoro #: G0273668
  • Mfr #: 35XH71
Material: Polyester Color: Gray
Temp. Range: -40 Degrees to 194 Degrees F Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Number of Plies: 2 Number of Sling Legs: 1
Choker Hitch Capacity: 13,200 lb. Web Grade: Heavy-Duty
Standards: ASME B30.9, OSHA, WSTDA Sling Length: 13 ft.
Sling Type: Flat Eye and Eye Basket Hitch Capacity: 33,000 lb.
Sling Material: Polyester Eye Length: 16"
Length: 13 ft. Yarn Coating: Non-Hazardous Acrylic
Item - Web Slings: Web Sling Resists: Abrasion, Cutting
Wear Resistant Cover: None Sling Width: 6"
Sling Rating: Type 3 Vertical Hitch Capacity: 16,500 lb.
Item: Web Sling Width: 6"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 16,500 lb., Sling Length 13 ft., Sling Width 6 In., Number of Plies 2, Sling Material Polyester, Choker Hitch Capacity 13,200 lb., Basket Hitch Capacity 33,000 lb., Wear Resistant Cover None, Eye Length 16 In., Color Gray, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA, WSTDA

Reviews of Dayton #35XH71