Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Web Sling, 14 ft., 12 in. L, Polyester
  • Zoro #: G0274289
  • Mfr #: 35XG94
$60.20
  • Length: 14 ft.
  • Width: 4"
  • Sling Rating: Type 3
See full product details
This item ships free.

Dayton #35XG94 Specifications

  • Zoro #: G0274289
  • Mfr #: 35XG94
Length: 14 ft. Width: 4"
Sling Rating: Type 3 Web Grade: Heavy-Duty
Wear Resistant Cover: None Choker Hitch Capacity: 5000 lb.
Sling Type: Flat Eye and Eye Sling Length: 14 ft.
Eye Length: 12" Sling Material: Polyester
Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag Item - Web Slings: Web Sling
Standards: ASME B30.9, OSHA, WSTDA Vertical Hitch Capacity: 6400 lb.
Basket Hitch Capacity: 12,800 lb. Material: Polyester
Sling Width: 4" Number of Sling Legs: 1
Yarn Coating: Non-Hazardous Acrylic Color: Gray
Number of Plies: 1 Item: Web Sling
Resists: Abrasion, Cutting Temp. Range: -40 Degrees to 194 Degrees F
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 6400 lb., Sling Length 14 ft., Sling Width 4 In., Number of Plies 1, Sling Material Polyester, Choker Hitch Capacity 5000 lb., Basket Hitch Capacity 12,800 lb., Wear Resistant Cover None, Eye Length 12 In., Color Gray, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA, WSTDA, Includes Red Core Yarn Wear Indicator, Permanent Identification Tag

Reviews of Dayton #35XG94