Skip to Main Content
We are working on an issue with PayPal. If you'd like to use PayPal for payment, please check out as guest.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Web Sling, 14 ft., 16in.L, 6 in. W
  • Zoro #: G0274115
  • Mfr #: 35XH12
$41.42
  • Length: 14 ft.
  • Web Grade: Heavy-Duty
  • Sling Material: Polyester
See full product details
Orders over $50 ship free.

Dayton #35XH12 Specifications

  • Zoro #: G0274115
  • Mfr #: 35XH12
Length: 14 ft. Web Grade: Heavy-Duty
Sling Material: Polyester Wear Resistant Cover: None
Sling Rating: Type 3 Yarn Coating: Non-Hazardous Acrylic
Sling Type: Flat Eye and Eye Item: Web Sling
Number of Plies: 1 Number of Sling Legs: 1
Vertical Hitch Capacity: 9600 lb. Item - Web Slings: Web Sling
Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag Resists: Abrasion, Cutting
Sling Length: 14 ft. Material: Polyester
Choker Hitch Capacity: 7680 lb. Basket Hitch Capacity: 19,200 lb.
Temp. Range: -40 Degrees to 194 Degrees F Standards: ASME B30.9, OSHA, WSTDA
Sling Width: 6" Color: Gray
Eye Length: 16" Width: 6"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 9600 lb., Sling Length 14 ft., Sling Width 6 In., Number of Plies 1, Sling Material Polyester, Choker Hitch Capacity 7680 lb., Basket Hitch Capacity 19,200 lb., Wear Resistant Cover None, Eye Length 16 In., Color Gray, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA, WSTDA, Includes Red Core Yarn Wear Indicator, Permanent Identification Tag

Reviews of Dayton #35XH12