Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, 14 ft., 8-1/2 in. L

  • Zoro #: G0412785
  • Mfr #: 35XH25
$30.49
  • Sling Width: 1 in
  • Temp. Range: -40 Degrees to 194 Degrees F
  • Basket Hitch Capacity: 6,400 lb
See full product details
Orders over $75 ship free.

Dayton #35XH25 Specifications

  • Zoro #: G0412785
  • Mfr #: 35XH25
Sling Width: 1 in Temp. Range: -40 Degrees to 194 Degrees F
Basket Hitch Capacity: 6,400 lb Sling Material: Polyester
Item - Web Slings: Web Sling Color: Gray
Sling Rating: Type 3 Number of Plies: 2
Width: 1" Eye Length: 8 1/2 in
Yarn Coating: Non-Hazardous Acrylic Resists: Abrasion, Cutting
Choker Hitch Capacity: 2,500 lb Length: 14 ft.
Vertical Hitch Capacity: 3,200 lb Sling Type: Flat Eye and Eye
Web Grade: Heavy-Duty Material: Polyester
Wear Resistant Cover: None Standards: ASME B30.9, OSHA, WSTDA
Number of Sling Legs: 1 Item: Web Sling
Sling Length: 14 ft Includes: Permanent Identification Tag, Red Core Yarn Wear Indicator
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 3200 lb., Sling Length 14 ft., Sling Width 1 In., Number of Plies 2, Sling Material Polyester, Choker Hitch Capacity 2500 lb., Basket Hitch Capacity 6400 lb., Wear Resistant Cover None, Eye Length 8-1/2 In., Color Gray, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA, WSTDA, Includes Red Core Yarn Wear Indicator, Permanent Identification Tag

Reviews of Dayton #35XH25