Dayton
Web Sling, Flat Eye and Eye, 14 ft L, 4 in W, Polyester, Yellow
Mfr # 35XN88
Zoro # G0043526
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 14 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Explore More Products
- DAYTON Reverse Eye - Type 6, 4 ft L, 2 in W, Nylon, Yellow 55ET34
- DAYTON Web Sling, Endless - Type 5, 6 ft L, 2 in W, Polyester, Gray 2MJY2
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 8 ft L, 2 in W, Polyester, Yellow 2MJT9
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 6 ft L, 1 in W, Polyester, Yellow 1DNJ6
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 6 ft L, 2 in W, Nylon, Yellow 35XF46
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 3 ft L, 1 in W, Nylon, Yellow 35XF34
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 4 ft L, 1 in W, Nylon, Yellow 35XE94
- DAYTON Web Sling, Flat Eye and Eye, 18 ft L, 4 in W, Polyester, Yellow 35XN90
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 3 ft L, 1 in W, Polyester, Gray 2MJY5
- HSI Four Leg Nylon Bridle Slng, 2 in Web Width, 4ft L, Oblong Link to Eye, 24,000lb QO-EE2-802-04
- STREN-FLEX Synthetic Web Sling, Attached Eye Cargo Basket, 4 ft L, 6 in W, Nylon, Yellow LB1-906-4
- Dayton Slings