Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Web Sling, 15 ft., 16in.L, 6 in. W
  • Zoro #: G0274106
  • Mfr #: 35XH13
$125.39
  • Item - Web Slings: Web Sling
  • Web Grade: Heavy-Duty
  • Sling Material: Polyester
See full product details
This item ships free.

Dayton #35XH13 Specifications

  • Zoro #: G0274106
  • Mfr #: 35XH13
Item - Web Slings: Web Sling Web Grade: Heavy-Duty
Sling Material: Polyester Sling Rating: Type 3
Sling Length: 15 ft. Sling Width: 6"
Temp. Range: -40 Degrees to 194 Degrees F Basket Hitch Capacity: 19,200 lb.
Length: 15 ft. Vertical Hitch Capacity: 9600 lb.
Standards: ASME B30.9, OSHA, WSTDA Width: 6"
Color: Gray Item: Web Sling
Choker Hitch Capacity: 7680 lb. Material: Polyester
Number of Sling Legs: 1 Eye Length: 16"
Sling Type: Flat Eye and Eye Yarn Coating: Non-Hazardous Acrylic
Resists: Abrasion, Cutting Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Number of Plies: 1 Wear Resistant Cover: None
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 9600 lb., Sling Length 15 ft., Sling Width 6 In., Number of Plies 1, Sling Material Polyester, Choker Hitch Capacity 7680 lb., Basket Hitch Capacity 19,200 lb., Wear Resistant Cover None, Eye Length 16 In., Color Gray, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA, WSTDA, Includes Red Core Yarn Wear Indicator, Permanent Identification Tag

Reviews of Dayton #35XH13