Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, 16 ft., 8-1/2 in. L

  • Zoro #: G0412767
  • Mfr #: 35XH27
$10.76
  • Length: 16 ft.
  • Yarn Coating: Non-Hazardous Acrylic
  • Includes: Permanent Identification Tag, Red Core Yarn Wear Indicator
See full product details
Orders over $75 ship free.

Dayton #35XH27 Specifications

  • Zoro #: G0412767
  • Mfr #: 35XH27
Length: 16 ft. Yarn Coating: Non-Hazardous Acrylic
Includes: Permanent Identification Tag, Red Core Yarn Wear Indicator Number of Plies: 2
Standards: ASME B30.9, OSHA, WSTDA Wear Resistant Cover: None
Eye Length: 8 1/2 in Color: Gray
Web Grade: Heavy-Duty Choker Hitch Capacity: 2,500 lb
Sling Material: Polyester Item: Web Sling
Sling Rating: Type 3 Item - Web Slings: Web Sling
Sling Type: Flat Eye and Eye Sling Width: 1 in
Material: Polyester Sling Length: 16 ft
Temp. Range: -40 Degrees to 194 Degrees F Vertical Hitch Capacity: 3,200 lb
Resists: Abrasion, Cutting Basket Hitch Capacity: 6,400 lb
Width: 1" Number of Sling Legs: 1
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 3200 lb., Sling Length 16 ft., Sling Width 1 In., Number of Plies 2, Sling Material Polyester, Choker Hitch Capacity 2500 lb., Basket Hitch Capacity 6400 lb., Wear Resistant Cover None, Eye Length 8-1/2 In., Color Gray, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA, WSTDA, Includes Red Core Yarn Wear Indicator, Permanent Identification Tag

Reviews of Dayton #35XH27