Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Web Sling, 19 ft., 10 in. L
  • Zoro #: G0273957
  • Mfr #: 35XH39
$74.55
  • Resists: Abrasion, Cutting
  • Yarn Coating: Non-Hazardous Acrylic
  • Length: 19 ft.
See full product details
This item ships free.

Dayton #35XH39 Specifications

  • Zoro #: G0273957
  • Mfr #: 35XH39
Resists: Abrasion, Cutting Yarn Coating: Non-Hazardous Acrylic
Length: 19 ft. Color: Gray
Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag Sling Type: Flat Eye and Eye
Item: Web Sling Sling Rating: Type 3
Material: Polyester Item - Web Slings: Web Sling
Width: 2" Sling Material: Polyester
Number of Plies: 2 Eye Length: 10"
Sling Length: 19 ft. Temp. Range: -40 Degrees to 194 Degrees F
Web Grade: Heavy-Duty Choker Hitch Capacity: 5000 lb.
Basket Hitch Capacity: 12,800 lb. Wear Resistant Cover: None
Sling Width: 2" Standards: ASME B30.9, OSHA, WSTDA
Number of Sling Legs: 1 Vertical Hitch Capacity: 6400 lb.
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 6400 lb., Sling Length 19 ft., Sling Width 2 In., Number of Plies 2, Sling Material Polyester, Choker Hitch Capacity 5000 lb., Basket Hitch Capacity 12,800 lb., Wear Resistant Cover None, Eye Length 10 In., Color Gray, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA, WSTDA, Includes Red Core Yarn Wear Indicator, Permanent Identification Tag

Reviews of Dayton #35XH39