Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Web Sling, 19 ft., 16 in. L
  • Zoro #: G0273607
  • Mfr #: 35XH77
$70.84
  • Temp. Range: -40 Degrees to 194 Degrees F
  • Number of Sling Legs: 1
  • Item - Web Slings: Web Sling
See full product details
This item ships free.

Dayton #35XH77 Specifications

  • Zoro #: G0273607
  • Mfr #: 35XH77
Temp. Range: -40 Degrees to 194 Degrees F Number of Sling Legs: 1
Item - Web Slings: Web Sling Number of Plies: 2
Sling Length: 19 ft. Web Grade: Heavy-Duty
Sling Width: 6" Resists: Abrasion, Cutting
Choker Hitch Capacity: 13,200 lb. Color: Gray
Material: Polyester Wear Resistant Cover: None
Basket Hitch Capacity: 33,000 lb. Sling Rating: Type 3
Eye Length: 16" Length: 19 ft.
Item: Web Sling Sling Material: Polyester
Vertical Hitch Capacity: 16,500 lb. Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Width: 6" Sling Type: Flat Eye and Eye
Yarn Coating: Non-Hazardous Acrylic Standards: ASME B30.9, OSHA, WSTDA
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 16,500 lb., Sling Length 19 ft., Sling Width 6 In., Number of Plies 2, Sling Material Polyester, Choker Hitch Capacity 13,200 lb., Basket Hitch Capacity 33,000 lb., Wear Resistant Cover None, Eye Length 16 In., Color Gray, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA, WSTDA

Reviews of Dayton #35XH77