Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, 2400lb Vrtcal Hitch, 12ftLx1inW

  • Zoro #: G0043115
  • Mfr #: 35XP56

$26.21

  • Web Grade: Light-Duty
  • Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
  • Item - Web Slings: Web Sling
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dayton #35XP56 Specifications

  • Zoro #: G0043115
  • Mfr #: 35XP56
Web Grade: Light-Duty Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Item - Web Slings: Web Sling Standards: ASME B30.9, OSHA, WSTDA
Yarn Coating: Non-Hazardous Acrylic Resists: Resistant to Alcohols, Ethers, and Strong Alkalis
Sling Material: Nylon Width: 1"
Wear Resistant Cover: None Sling Type: Flat Eye and Eye
Basket Hitch Capacity: 4800 lb. Color: Yellow
Number of Sling Legs: 1 Material: Nylon
Vertical Hitch Capacity: 2400 lb. Sling Length: 12 ft.
Number of Plies: 2 Sling Width: 1"
Length: 12 ft. Sling Rating: Type 3
Temp. Range: -40 Degrees to 194 Degrees F Item: Web Sling
Eye Length: 8-1/2" Choker Hitch Capacity: 1900 lb.
Number of Chains: 1 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 2400 lb., Sling Length 12 ft., Sling Width 1 In., Number of Plies 2, Sling Material Nylon, Choker Hitch Capacity 1900 lb., Basket Hitch Capacity 4800 lb., Wear Resistant Cover None, Eye Length 8-1/2 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Alcohols, Ethers, Strong Alkalies, Standards ASME B30.9, OSHA, WSTDA

Reviews of Dayton #35XP56