Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, 2400lb Vrtcal Hitch, 16ftLx1inW

  • Zoro #: G0043097
  • Mfr #: 35XP58

$24.59

  • Eye Length: 8-1/2"
  • Number of Sling Legs: 1
  • Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dayton #35XP58 Specifications

  • Zoro #: G0043097
  • Mfr #: 35XP58
Eye Length: 8-1/2" Number of Sling Legs: 1
Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag Web Grade: Light-Duty
Width: 1" Choker Hitch Capacity: 1900 lb.
Length: 16 ft. Sling Material: Nylon
Resists: Resistant to Alcohols, Ethers, and Strong Alkalis Basket Hitch Capacity: 4800 lb.
Item: Web Sling Standards: ASME B30.9, OSHA, WSTDA
Yarn Coating: Non-Hazardous Acrylic Material: Nylon
Sling Width: 1" Number of Plies: 2
Color: Yellow Vertical Hitch Capacity: 2400 lb.
Sling Rating: Type 3 Wear Resistant Cover: None
Sling Type: Flat Eye and Eye Temp. Range: -40 Degrees to 194 Degrees F
Sling Length: 16 ft. Item - Web Slings: Web Sling
Number of Chains: 1 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 2400 lb., Sling Length 16 ft., Sling Width 1 In., Number of Plies 2, Sling Material Nylon, Choker Hitch Capacity 1900 lb., Basket Hitch Capacity 4800 lb., Wear Resistant Cover None, Eye Length 8-1/2 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Alcohols, Ethers, Strong Alkalies, Standards ASME B30.9, OSHA, WSTDA

Reviews of Dayton #35XP58