Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Web Sling, 3 ft., 12 in. L
  • Zoro #: G0273765
  • Mfr #: 35XH61
$18.13
  • Temp. Range: -40 Degrees to 194 Degrees F
  • Item - Web Slings: Web Sling
  • Yarn Coating: Non-Hazardous Acrylic
See full product details
Orders over $50 ship free.

Dayton #35XH61 Specifications

  • Zoro #: G0273765
  • Mfr #: 35XH61
Temp. Range: -40 Degrees to 194 Degrees F Item - Web Slings: Web Sling
Yarn Coating: Non-Hazardous Acrylic Number of Plies: 2
Eye Length: 12" Vertical Hitch Capacity: 11,500 lb.
Sling Type: Flat Eye and Eye Number of Sling Legs: 1
Sling Rating: Type 3 Color: Gray
Width: 6" Standards: ASME B30.9, OSHA, WSTDA
Sling Length: 3 ft. Choker Hitch Capacity: 9200 lb.
Sling Width: 6" Web Grade: Heavy-Duty
Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag Length: 3 ft.
Sling Material: Polyester Basket Hitch Capacity: 23,000 lb.
Resists: Abrasion, Cutting Wear Resistant Cover: None
Material: Polyester Item: Web Sling
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 11,500 lb., Sling Length 3 ft., Sling Width 6 In., Number of Plies 2, Sling Material Polyester, Choker Hitch Capacity 9200 lb., Basket Hitch Capacity 23,000 lb., Wear Resistant Cover None, Eye Length 12 In., Color Gray, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA, WSTDA, Includes Red Core Yarn Wear Indicator, Permanent Identification Tag

Reviews of Dayton #35XH61