Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, 3600lb Vrtcal Hitch, 14ftLx3inW

  • Zoro #: G0043261
  • Mfr #: 35XP39

$53.04

  • Vertical Hitch Capacity: 3600 lb.
  • Sling Rating: Type 3
  • Material: Nylon
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dayton #35XP39 Specifications

  • Zoro #: G0043261
  • Mfr #: 35XP39
Vertical Hitch Capacity: 3600 lb. Sling Rating: Type 3
Material: Nylon Item: Web Sling
Temp. Range: -40 Degrees to 194 Degrees F Standards: ASME B30.9, OSHA, WSTDA
Sling Type: Flat Eye and Eye Number of Sling Legs: 1
Resists: Resistant to Alcohols, Ethers, and Strong Alkalis Wear Resistant Cover: None
Web Grade: Light-Duty Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Item - Web Slings: Web Sling Eye Length: 11"
Choker Hitch Capacity: 2900 lb. Sling Width: 3"
Length: 14 ft. Color: Yellow
Sling Material: Nylon Basket Hitch Capacity: 7200 lb.
Width: 3" Sling Length: 14 ft.
Number of Plies: 1 Yarn Coating: Non-Hazardous Acrylic
Number of Chains: 1 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 3600 lb., Sling Length 14 ft., Sling Width 3 In., Number of Plies 1, Sling Material Nylon, Choker Hitch Capacity 2900 lb., Basket Hitch Capacity 7200 lb., Wear Resistant Cover None, Eye Length 11 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Alcohols, Ethers, Strong Alkalies, Standards ASME B30.9, OSHA, WSTDA

Reviews of Dayton #35XP39