Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, 3600lb Vrtcal Hitch, 16ftLx3inW

  • Zoro #: G0043255
  • Mfr #: 35XP40
$53.90
  • Width: 3"
  • Number of Sling Legs: 1
  • Sling Length: 16 ft
See full product details
Orders over $75 ship free.

Dayton #35XP40 Specifications

  • Zoro #: G0043255
  • Mfr #: 35XP40
Width: 3" Number of Sling Legs: 1
Sling Length: 16 ft Web Grade: Light-Duty
Yarn Coating: Non-Hazardous Acrylic Length: 16 ft.
Vertical Hitch Capacity: 3,600 lb Choker Hitch Capacity: 2,900 lb
Sling Rating: Type 3 Temp. Range: -40 Degrees to 194 Degrees F
Material: Nylon Standards: ASME B30.9, OSHA, WSTDA
Resists: Resistant to Alcohols, Ethers, and Strong Alkalis Item: Web Sling
Color: Yellow Sling Width: 3 in
Item - Web Slings: Web Sling Eye Length: 11 in
Basket Hitch Capacity: 7,200 lb Sling Type: Flat Eye and Eye
Wear Resistant Cover: None Includes: Permanent Identification Tag, Red Core Yarn Wear Indicator
Sling Material: Nylon Number of Plies: 1
Number of Chains: 1 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 3600 lb., Sling Length 16 ft., Sling Width 3 In., Number of Plies 1, Sling Material Nylon, Choker Hitch Capacity 2900 lb., Basket Hitch Capacity 7200 lb., Wear Resistant Cover None, Eye Length 11 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Alcohols, Ethers, Strong Alkalies, Standards ASME B30.9, OSHA, WSTDA

Reviews of Dayton #35XP40