Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, 3600lb Vrtcal Hitch, 18ftLx3inW

  • Zoro #: G0043246
  • Mfr #: 35XP41

$32.10

  • Width: 3"
  • Material: Nylon
  • Number of Plies: 1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dayton #35XP41 Specifications

  • Zoro #: G0043246
  • Mfr #: 35XP41
Width: 3" Material: Nylon
Number of Plies: 1 Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Sling Type: Flat Eye and Eye Sling Width: 3"
Length: 18 ft. Sling Material: Nylon
Temp. Range: -40 Degrees to 194 Degrees F Number of Sling Legs: 1
Item - Web Slings: Web Sling Yarn Coating: Non-Hazardous Acrylic
Resists: Resistant to Alcohols, Ethers, and Strong Alkalis Eye Length: 11"
Basket Hitch Capacity: 7200 lb. Wear Resistant Cover: None
Standards: ASME B30.9, OSHA, WSTDA Color: Yellow
Sling Length: 18 ft. Web Grade: Light-Duty
Item: Web Sling Sling Rating: Type 3
Choker Hitch Capacity: 2900 lb. Vertical Hitch Capacity: 3600 lb.
Number of Chains: 1 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 3600 lb., Sling Length 18 ft., Sling Width 3 In., Number of Plies 1, Sling Material Nylon, Choker Hitch Capacity 2900 lb., Basket Hitch Capacity 7200 lb., Wear Resistant Cover None, Eye Length 11 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Alcohols, Ethers, Strong Alkalies, Standards ASME B30.9, OSHA, WSTDA

Reviews of Dayton #35XP41