Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Web Sling, 4 ft., 12 in. L
  • Zoro #: G0273869
  • Mfr #: 35XH51
$43.72
  • Item: Web Sling
  • Sling Width: 4"
  • Length: 4 ft.
See full product details
Orders over $50 ship free.

Dayton #35XH51 Specifications

  • Zoro #: G0273869
  • Mfr #: 35XH51
Item: Web Sling Sling Width: 4"
Length: 4 ft. Web Grade: Heavy-Duty
Temp. Range: -40 Degrees to 194 Degrees F Vertical Hitch Capacity: 11,500 lb.
Yarn Coating: Non-Hazardous Acrylic Color: Gray
Number of Plies: 2 Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Standards: ASME B30.9, OSHA, WSTDA Choker Hitch Capacity: 9200 lb.
Item - Web Slings: Web Sling Sling Type: Flat Eye and Eye
Sling Length: 4 ft. Basket Hitch Capacity: 23,000 lb.
Number of Sling Legs: 1 Sling Material: Polyester
Resists: Abrasion, Cutting Width: 4"
Material: Polyester Sling Rating: Type 3
Eye Length: 12" Wear Resistant Cover: None
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 11,500 lb., Sling Length 4 ft., Sling Width 4 In., Number of Plies 2, Sling Material Polyester, Choker Hitch Capacity 9200 lb., Basket Hitch Capacity 23,000 lb., Wear Resistant Cover None, Eye Length 12 In., Color Gray, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA, WSTDA, Includes Red Core Yarn Wear Indicator, Permanent Identification Tag

Reviews of Dayton #35XH51