Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, 4800lb Vrtcal Hitch, 10ftLx2inW

  • Zoro #: G0043051
  • Mfr #: 35XP63

$42.93

  • Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
  • Basket Hitch Capacity: 9600 lb.
  • Item: Web Sling
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #35XP63 Specifications

  • Zoro #: G0043051
  • Mfr #: 35XP63
Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag Basket Hitch Capacity: 9600 lb.
Item: Web Sling Color: Yellow
Material: Nylon Choker Hitch Capacity: 3800 lb.
Sling Rating: Type 3 Number of Plies: 2
Web Grade: Light-Duty Resists: Alcohols, Ethers, Strong Alkalies
Standards: ASME B30.9, OSHA, WSTDA Wear Resistant Cover: None
Length: 10 ft. Sling Type: Flat Eye and Eye - Type 3
Yarn Coating: Non-Hazardous Acrylic Temp. Range: -40 Degrees to 194 Degrees F
Vertical Hitch Capacity: 4800 lb. Width: 2"
Eye Length: 10" Sling Material: Nylon
Sling Width: 2" Sling Length: 10 ft.
Item - Web Slings: Web Sling Number of Sling Legs: 1
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 4800 lb., Sling Length 10 ft., Sling Width 2 In., Number of Plies 2, Sling Material Nylon, Choker Hitch Capacity 3800 lb., Basket Hitch Capacity 9600 lb., Wear Resistant Cover None, Eye Length 10 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Resistant to Alcohols, Ethers, and Strong Alkalis, Standards ASME B30.9, OSHA, WSTDA

Reviews of Dayton #35XP63