Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, 4800lb Vrtcal Hitch, 16ftLx4inW

  • Zoro #: G0043158
  • Mfr #: 35XP50

$44.32

  • Wear Resistant Cover: None
  • Sling Type: Flat Eye and Eye
  • Length: 16 ft.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dayton #35XP50 Specifications

  • Zoro #: G0043158
  • Mfr #: 35XP50
Wear Resistant Cover: None Sling Type: Flat Eye and Eye
Length: 16 ft. Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Temp. Range: -40 Degrees to 194 Degrees F Standards: ASME B30.9, OSHA, WSTDA
Number of Sling Legs: 1 Web Grade: Light-Duty
Sling Rating: Type 3 Item: Web Sling
Sling Length: 16 ft. Vertical Hitch Capacity: 4800 lb.
Basket Hitch Capacity: 9600 lb. Width: 4"
Sling Width: 4" Choker Hitch Capacity: 3800 lb.
Eye Length: 12" Number of Plies: 1
Item - Web Slings: Web Sling Material: Nylon
Sling Material: Nylon Yarn Coating: Non-Hazardous Acrylic
Color: Yellow Resists: Resistant to Alcohols, Ethers, and Strong Alkalis
Number of Chains: 1 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 4800 lb., Sling Length 16 ft., Sling Width 4 In., Number of Plies 1, Sling Material Nylon, Choker Hitch Capacity 3800 lb., Basket Hitch Capacity 9600 lb., Wear Resistant Cover None, Eye Length 12 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Alcohols, Ethers, Strong Alkalies, Standards ASME B30.9, OSHA, WSTDA

Reviews of Dayton #35XP50