Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, 4800lb Vrtcal Hitch, 18ftLx2inW

  • Zoro #: G0043018
  • Mfr #: 35XP67

$103.56

  • Choker Hitch Capacity: 3800 lb.
  • Color: Yellow
  • Item: Web Sling
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dayton #35XP67 Specifications

  • Zoro #: G0043018
  • Mfr #: 35XP67
Choker Hitch Capacity: 3800 lb. Color: Yellow
Item: Web Sling Material: Nylon
Sling Width: 2" Length: 18 ft.
Number of Plies: 2 Temp. Range: -40 Degrees to 194 Degrees F
Basket Hitch Capacity: 9600 lb. Sling Length: 18 ft.
Number of Sling Legs: 1 Width: 2"
Item - Web Slings: Web Sling Resists: Resistant to Alcohols, Ethers, and Strong Alkalis
Standards: ASME B30.9, OSHA, WSTDA Web Grade: Light-Duty
Eye Length: 10" Sling Rating: Type 3
Sling Type: Flat Eye and Eye Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Yarn Coating: Non-Hazardous Acrylic Wear Resistant Cover: None
Sling Material: Nylon Vertical Hitch Capacity: 4800 lb.
Number of Chains: 1 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 4800 lb., Sling Length 18 ft., Sling Width 2 In., Number of Plies 2, Sling Material Nylon, Choker Hitch Capacity 3800 lb., Basket Hitch Capacity 9600 lb., Wear Resistant Cover None, Eye Length 10 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Alcohols, Ethers, Strong Alkalies, Standards ASME B30.9, OSHA, WSTDA

Reviews of Dayton #35XP67