Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, 6600lb Vrtcal Hitch, 8ftLx3inW

  • Zoro #: G0042981
  • Mfr #: 35XP72

$52.23

  • Temp. Range: -40 Degrees to 194 Degrees F
  • Length: 8 ft.
  • Number of Sling Legs: 1
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dayton #35XP72 Specifications

  • Zoro #: G0042981
  • Mfr #: 35XP72
Temp. Range: -40 Degrees to 194 Degrees F Length: 8 ft.
Number of Sling Legs: 1 Sling Length: 8 ft.
Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag Choker Hitch Capacity: 5280 lb.
Number of Plies: 2 Material: Nylon
Sling Type: Flat Eye and Eye Sling Width: 3"
Item - Web Slings: Web Sling Eye Length: 11"
Web Grade: Light-Duty Item: Web Sling
Resists: Resistant to Alcohols, Ethers, and Strong Alkalis Standards: ASME B30.9, OSHA, WSTDA
Sling Material: Nylon Sling Rating: Type 3
Yarn Coating: Non-Hazardous Acrylic Vertical Hitch Capacity: 6600 lb.
Wear Resistant Cover: None Width: 3"
Basket Hitch Capacity: 13,200 lb. Color: Yellow
Number of Chains: 1 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 6600 lb., Sling Length 8 ft., Sling Width 3 In., Number of Plies 2, Sling Material Nylon, Choker Hitch Capacity 5280 lb., Basket Hitch Capacity 13,200 lb., Wear Resistant Cover None, Eye Length 11 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Alcohols, Ethers, Strong Alkalies, Standards ASME B30.9, OSHA, WSTDA

Reviews of Dayton #35XP72