Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Web Sling, 7 ft., 16 in. L
  • Zoro #: G0273729
  • Mfr #: 35XH65
$27.54
  • Wear Resistant Cover: None
  • Vertical Hitch Capacity: 16,500 lb.
  • Web Grade: Heavy-Duty
See full product details
Orders over $50 ship free.

Dayton #35XH65 Specifications

  • Zoro #: G0273729
  • Mfr #: 35XH65
Wear Resistant Cover: None Vertical Hitch Capacity: 16,500 lb.
Web Grade: Heavy-Duty Sling Length: 7 ft.
Color: Gray Length: 7 ft.
Number of Sling Legs: 1 Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Item - Web Slings: Web Sling Basket Hitch Capacity: 33,000 lb.
Sling Width: 6" Resists: Abrasion, Cutting
Choker Hitch Capacity: 13,200 lb. Sling Material: Polyester
Width: 6" Sling Rating: Type 3
Sling Type: Flat Eye and Eye Standards: ASME B30.9, OSHA, WSTDA
Eye Length: 16" Temp. Range: -40 Degrees to 194 Degrees F
Item: Web Sling Number of Plies: 2
Yarn Coating: Non-Hazardous Acrylic Material: Polyester
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 16,500 lb., Sling Length 7 ft., Sling Width 6 In., Number of Plies 2, Sling Material Polyester, Choker Hitch Capacity 13,200 lb., Basket Hitch Capacity 33,000 lb., Wear Resistant Cover None, Eye Length 16 In., Color Gray, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Abrasion, Cutting, Standards ASME B30.9, OSHA, WSTDA

Reviews of Dayton #35XH65