Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, 8600lb Vrtcal Hitch, 12ftLx4inW

  • Zoro #: G0042878
  • Mfr #: 35XP84

$149.15

  • Color: Yellow
  • Material: Nylon
  • Sling Rating: Type 3
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dayton #35XP84 Specifications

  • Zoro #: G0042878
  • Mfr #: 35XP84
Color: Yellow Material: Nylon
Sling Rating: Type 3 Sling Material: Nylon
Web Grade: Light-Duty Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Basket Hitch Capacity: 17,200 lb. Number of Sling Legs: 1
Standards: ASME B30.9, OSHA, WSTDA Wear Resistant Cover: None
Item - Web Slings: Web Sling Choker Hitch Capacity: 6900 lb.
Item: Web Sling Width: 4"
Vertical Hitch Capacity: 8600 lb. Temp. Range: -40 Degrees to 194 Degrees F
Length: 12 ft. Resists: Resistant to Alcohols, Ethers, and Strong Alkalis
Sling Width: 4" Sling Type: Flat Eye and Eye
Eye Length: 12" Sling Length: 12 ft.
Yarn Coating: Non-Hazardous Acrylic Number of Plies: 2
Number of Chains: 1 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 8600 lb., Sling Length 12 ft., Sling Width 4 In., Number of Plies 2, Sling Material Nylon, Choker Hitch Capacity 6900 lb., Basket Hitch Capacity 17,200 lb., Wear Resistant Cover None, Eye Length 12 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Alcohols, Ethers, Strong Alkalies, Standards ASME B30.9, OSHA, WSTDA

Reviews of Dayton #35XP84