Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Web Sling, 8600lb Vrtcal Hitch, 14ftLx4inW

  • Zoro #: G0042869
  • Mfr #: 35XP85

$166.51

  • Vertical Hitch Capacity: 8600 lb.
  • Number of Sling Legs: 1
  • Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dayton #35XP85 Specifications

  • Zoro #: G0042869
  • Mfr #: 35XP85
Vertical Hitch Capacity: 8600 lb. Number of Sling Legs: 1
Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag Standards: ASME B30.9, OSHA, WSTDA
Material: Nylon Resists: Resistant to Alcohols, Ethers, and Strong Alkalis
Width: 4" Sling Length: 14 ft.
Sling Type: Flat Eye and Eye Item: Web Sling
Sling Width: 4" Basket Hitch Capacity: 17,200 lb.
Item - Web Slings: Web Sling Color: Yellow
Eye Length: 12" Temp. Range: -40 Degrees to 194 Degrees F
Length: 14 ft. Wear Resistant Cover: None
Web Grade: Light-Duty Sling Material: Nylon
Number of Plies: 2 Yarn Coating: Non-Hazardous Acrylic
Sling Rating: Type 3 Choker Hitch Capacity: 6900 lb.
Number of Chains: 1 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Web Sling, Sling Type Flat Eye and Eye - Type 3, Vertical Hitch Capacity 8600 lb., Sling Length 14 ft., Sling Width 4 In., Number of Plies 2, Sling Material Nylon, Choker Hitch Capacity 6900 lb., Basket Hitch Capacity 17,200 lb., Wear Resistant Cover None, Eye Length 12 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Alcohols, Ethers, Strong Alkalies, Standards ASME B30.9, OSHA, WSTDA

Reviews of Dayton #35XP85