KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Web Sling, Endless Loop, L3Ft, 4000Lb, W1In

DAYTON| Zoro #: G1397566| Mfr #: 1DMT7

$24.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1397566 Mfr #: 1DMT7
Width: 1"Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: YellowWear Resistant Cover: None
Yarn Coating: Non-Hazardous AcrylicLength: 3 ft.
Vertical Hitch Capacity: 4000 lb.Web Grade: Heavy-Duty
Temp. Range: -40 Degrees to 194 Degrees FItem: Web Sling
Resists: Resistant to Alcohols, Ethers, and Strong AlkaliesBasket Hitch Capacity: 8000 lb.
Number of Plies: 2Choker Hitch Capacity: 3200 lb.
Material: NylonStandards: OSHA and ASME B30.9
Sling Rating: Type 5Country of Origin (subject to change): India

Description

Web Sling, Sling Type Endless, Vertical Hitch Capacity 4000 lb., Width 1 In., Length 3 ft., Number of Plies 2, Material Nylon, Web Grade Heavy-Duty, Sling Rating Type 5, Choker Hitch Capacity 3200 lb., Basket Hitch Capacity 8000 lb., Wear Resistant Cover None, Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Resistant to Alcohols, Ethers, and Strong Alkalies, Standards OSHA and ASME B30.9

Reviews