Web Sling, Endless Loop, L4Ft, 8000Lb, W2In

DAYTON| Zoro #: G2446297| Mfr #: 1DMR1

$52.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Yarn Coating: Non-Hazardous Acrylic
Vertical Hitch Capacity: 8000 lb.
Temp. Range: -40 Degrees to 194 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2446297 Mfr #: 1DMR1
Yarn Coating: Non-Hazardous AcrylicVertical Hitch Capacity: 8000 lb.
Temp. Range: -40 Degrees to 194 Degrees FMaterial: Nylon
Web Grade: Heavy-DutyWidth: 2"
Includes: Red Core Yarn Wear Indicator, Permanent Identification TagChoker Hitch Capacity: 6400 lb.
Wear Resistant Cover: NoneStandards: OSHA and ASME B30.9
Sling Rating: Type 5Color: Yellow
Length: 4 ft.Item: Web Sling
Basket Hitch Capacity: 16,000 lb.Number of Plies: 2
Resists: Resistant to Alcohols, Ethers, and Strong AlkaliesCountry of Origin (subject to change): India

Description

Web Sling, Sling Type Endless, Vertical Hitch Capacity 8000 lb., Width 2 In., Length 4 ft., Number of Plies 2, Material Nylon, Web Grade Heavy-Duty, Sling Rating Type 5, Choker Hitch Capacity 6400 lb., Basket Hitch Capacity 16,000 lb., Wear Resistant Cover None, Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Resistant to Alcohols, Ethers, and Strong Alkalies, Standards OSHA and ASME B30.9

Reviews