KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Web Sling, Eye & Eye, L3Ft, 1000Lb, W1In

DAYTON| Zoro #: G0808202| Mfr #: 1DMU2

$19.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0808202 Mfr #: 1DMU2
Width: 1"Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: YellowWear Resistant Cover: None
Yarn Coating: Non-Hazardous AcrylicLength: 3 ft.
Vertical Hitch Capacity: 1000 lb.Web Grade: Light-Duty
Temp. Range: -40 Degrees to 194 Degrees FItem: Web Sling
Resists: Resistant to Alcohols, Ethers, and Strong AlkaliesBasket Hitch Capacity: 2000 lb.
Number of Plies: 1Choker Hitch Capacity: 800 lb.
Material: NylonEye Length: 10"
Standards: OSHA and ASME B30.9Sling Rating: Type 3
Country of Origin (subject to change): India

Description

Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 1000 lb., Width 1 In., Length 3 ft., Number of Plies 1, Material Nylon, Web Grade Light-Duty, Sling Rating Type 3, Choker Hitch Capacity 800 lb., Basket Hitch Capacity 2000 lb., Wear Resistant Cover None, Eye Length 10 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Resistant to Alcohols, Ethers, and Strong Alkalies, Standards OSHA and ASME B30.9

Reviews