Web Sling, Eye & Eye, L3Ft, 2000Lb, W1In

DAYTON| Zoro #: G2231975| Mfr #: 1DMU4

$16.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Yarn Coating: Non-Hazardous Acrylic
Vertical Hitch Capacity: 2000 lb.
Temp. Range: -40 Degrees to 194 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2231975 Mfr #: 1DMU4
Yarn Coating: Non-Hazardous AcrylicVertical Hitch Capacity: 2000 lb.
Temp. Range: -40 Degrees to 194 Degrees FMaterial: Nylon
Web Grade: Light-DutyWidth: 1"
Includes: Red Core Yarn Wear Indicator, Permanent Identification TagChoker Hitch Capacity: 1600 lb.
Wear Resistant Cover: NoneStandards: OSHA and ASME B30.9
Sling Rating: Type 3Color: Yellow
Length: 3 ft.Item: Web Sling
Eye Length: 8"Basket Hitch Capacity: 4000 lb.
Number of Plies: 2Resists: Resistant to Alcohols, Ethers, and Strong Alkalies
Country of Origin (subject to change): India

Description

Web Sling, Sling Type Flat Eye and Eye, Vertical Hitch Capacity 2000 lb., Width 1 In., Length 3 ft., Number of Plies 2, Material Nylon, Web Grade Light-Duty, Sling Rating Type 3, Choker Hitch Capacity 1600 lb., Basket Hitch Capacity 4000 lb., Wear Resistant Cover None, Eye Length 8 In., Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Resistant to Alcohols, Ethers, and Strong Alkalies, Standards OSHA and ASME B30.9

Reviews