KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Web Sling, Reverse Eye, L12Ft, 15500Lb, W4In

DAYTON| Zoro #: G1656024| Mfr #: 1DMT4

$214.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4"
Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1656024 Mfr #: 1DMT4
Width: 4"Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: YellowWear Resistant Cover: None
Yarn Coating: Non-Hazardous AcrylicLength: 12 ft.
Vertical Hitch Capacity: 15,500 lb.Web Grade: Heavy-Duty
Temp. Range: -50 Degrees to 200 Degrees FItem: Web Sling
Resists: Resistant to Alcohols, Ethers, and Strong AlkaliesBasket Hitch Capacity: 31,000 lb.
Number of Plies: 2Choker Hitch Capacity: 12,400 lb.
Material: NylonEye Length: 12"
Standards: OSHA and ASME B30.9Sling Rating: Type 6
Country of Origin (subject to change): India

Description

Web Sling, Sling Type Reverse Eye - Type 6, Vertical Hitch Capacity 15,500 lb., Sling Length 12 ft., Sling Width 4 In., Number of Plies 2, Sling Material Nylon, Choker Hitch Capacity 12,400 lb., Basket Hitch Capacity 31,000 lb., Wear Resistant Cover None, Eye Length 12 In., Color Yellow, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Resistant to Alcohols, Ethers, and Strong Alkalies, Standards OSHA and ASME B30.9

Reviews