Web Sling, Reverse Eye, L12Ft, 9200Lb, W4In

DAYTON| Zoro #: G0265027| Mfr #: 1DMT2

$118.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Yarn Coating: Non-Hazardous Acrylic
Vertical Hitch Capacity: 9200 lb.
Temp. Range: -50 Degrees to 200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0265027 Mfr #: 1DMT2
Yarn Coating: Non-Hazardous AcrylicVertical Hitch Capacity: 9200 lb.
Temp. Range: -50 Degrees to 200 Degrees FMaterial: Nylon
Web Grade: Heavy-DutyWidth: 4"
Includes: Red Core Yarn Wear Indicator, Permanent Identification TagChoker Hitch Capacity: 7360 lb.
Wear Resistant Cover: NoneStandards: OSHA and ASME B30.9
Sling Rating: Type 6Color: Yellow
Length: 12 ft.Item: Web Sling
Eye Length: 12"Basket Hitch Capacity: 18,400 lb.
Number of Plies: 1Resists: Resistant to Alcohols, Ethers, and Strong Alkalies
Country of Origin (subject to change): India

Description

Web Sling, Sling Type Reverse Eye - Type 6, Vertical Hitch Capacity 9200 lb., Sling Length 12 ft., Sling Width 4 In., Number of Plies 1, Sling Material Nylon, Choker Hitch Capacity 7360 lb., Basket Hitch Capacity 18,400 lb., Wear Resistant Cover None, Eye Length 12 In., Color Yellow, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Resistant to Alcohols, Ethers, and Strong Alkalies, Standards OSHA and ASME B30.9

Reviews