KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Web Sling, Reverse Eye, L8Ft, 4600Lb, W2In

DAYTON| Zoro #: G0399095| Mfr #: 1DMR6

$96.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2"
Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0399095 Mfr #: 1DMR6
Width: 2"Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: YellowWear Resistant Cover: None
Yarn Coating: Non-Hazardous AcrylicLength: 8 ft.
Vertical Hitch Capacity: 4600 lb.Web Grade: Heavy-Duty
Temp. Range: -50 Degrees to 200 Degrees FItem: Web Sling
Resists: Resistant to Alcohols, Ethers, and Strong AlkaliesBasket Hitch Capacity: 9200 lb.
Number of Plies: 1Choker Hitch Capacity: 3680 lb.
Material: NylonEye Length: 10"
Standards: OSHA and ASME B30.9Sling Rating: Type 6
Country of Origin (subject to change): India

Description

Web Sling, Sling Type Reverse Eye, Vertical Hitch Capacity 4600 lb., Width 2 In., Length 8 ft., Number of Plies 1, Material Nylon, Web Grade Heavy-Duty, Sling Rating Type 6, Choker Hitch Capacity 3680 lb., Basket Hitch Capacity 9200 lb., Wear Resistant Cover None, Eye Length 10 In., Color Yellow, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Resistant to Alcohols, Ethers, and Strong Alkalies, Standards OSHA and ASME B30.9

Reviews