KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Web Sling Set, Endless Loop, Pk3

DAYTON| Zoro #: G0352177| Mfr #: 1DMP8

$41.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Includes: 1 Each 30, 40, and 50" Sling, Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0352177 Mfr #: 1DMP8
Width: 1"Includes: 1 Each 30, 40, and 50" Sling, Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: YellowWear Resistant Cover: None
Yarn Coating: Non-Hazardous AcrylicVertical Hitch Capacity: 2000 lb.
Web Grade: Heavy-DutyTemp. Range: -40 Degrees to 194 Degrees F
Item: Web Sling SetResists: Resistant to Alcohols, Ethers, and Strong Alkalies
Basket Hitch Capacity: 4000 lb.Number of Plies: 1
Choker Hitch Capacity: 1600 lb.Material: Nylon
Standards: OSHA and ASME B30.9Sling Rating: Type 5
Country of Origin (subject to change): India

Description

Web Sling Set, Sling Type Endless, Vertical Hitch Capacity 2000 lb., Width 1 In., Number of Plies 1, Material Nylon, Web Grade Heavy-Duty, Sling Rating Type 5, Choker Hitch Capacity 1600 lb., Basket Hitch Capacity 4000 lb., Wear Resistant Cover None, Color Yellow, Temp. Range -40 Degrees to 194 Degrees F, Yarn Coating Non-Hazardous Acrylic, Resists Resistant to Alcohols, Ethers, and Strong Alkalies, Standards OSHA and ASME B30.9

Reviews