KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Web Sling Shackle, Screw Pin, 100000 lb.

DAYTON| Zoro #: G0414136| Mfr #: 4EGA9

$1132.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Body Material: Alloy Steel
Sling Width: 6"
Pin Dia.: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0414136 Mfr #: 4EGA9
Body Material: Alloy SteelSling Width: 6"
Pin Dia.: 2-1/4"Finish: Galvanized
Pin Material: Alloy SteelWidth Between Eyes: 3"
Body Size: 2-3/4"Item: Web Sling Shackle
Working Load Limit: 100,000 lb.Pin Style: Screw
Standards: RR-C271DCountry of Origin (subject to change): China

Description

Web Sling Shackle, Pin Style Screw, Working Load Limit 100,000 lb., Width Between Eyes 3 In., Pin Dia. 2-1/4 In., Body Size 2-3/4 In., Sling Width 6 In., Body Material Alloy Steel, Finish Galvanized, Pin Material Alloy Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews