Web Sling Shackle, Screw Pin, 17500 lb.

DAYTON| Zoro #: G2473886| Mfr #: 2MWY2

$48.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2473886 Mfr #: 2MWY2
Pin Material: Alloy SteelStandards: RR-C271D
Finish: GalvanizedBody Material: Alloy Steel
Item: Web Sling ShackleWorking Load Limit: 17, 500 lb.
Body Size: 1-1/8"Sling Width: 2"
Width Between Eyes: 1-3/8"Pin Style: Screw
Pin Dia.: 1"Country of Origin (subject to change): China

Product Description

Web Sling Shackle, Pin Style Screw, Working Load Limit 17, 500 lb., Width Between Eyes 1-3/8 In., Pin Dia. 1 In., Body Size 1-1/8 In., Sling Width 2 In., Body Material Alloy Steel, Finish Galvanized, Pin Material Alloy Steel, Standards RR-C271D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.