Web Sling, Steel Hardware, 2 In W, 6 Ft L

DAYTON| Zoro #: G0879672| Mfr #: 1DNG4

$74.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2"
Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0879672 Mfr #: 1DNG4
Width: 2"Includes: Red Core Yarn Wear Indicator, Permanent Identification Tag
Color: SilverWear Resistant Cover: None
Web Sling Hardware Material: SteelYarn Coating: Latex
Length: 6 ft.Vertical Hitch Capacity: 3200 lb.
Web Grade: Heavy-DutyTemp. Range: -50 Degrees to 200 Degrees F
Item: Web SlingResists: UV Sunlight, Grease and Most Acids
Basket Hitch Capacity: 6400 lb.Number of Plies: 1
Choker Hitch Capacity: 2500 lb.Material: Polyester
Standards: OSHA and ASME B30.9Sling Rating: Type U
Country of Origin (subject to change): India

Description

Web Sling, Sling Type Universal Link, Vertical Hitch Capacity 3200 lb., Width 2 In., Length 6 ft., Number of Plies 1, Material Polyester, Web Grade Heavy-Duty, Sling Rating Type U, Choker Hitch Capacity 2500 lb., Basket Hitch Capacity 6400 lb., Wear Resistant Cover None, Color Silver, Temp. Range -50 Degrees to 200 Degrees F, Yarn Coating Latex, Resists UV Sunlight, Grease and Most Acids, Standards OSHA and ASME B30.9, Includes Red Core Yarn Wear Indicator, Permanent Identification Tag

Reviews